Specifications
Dimensions
- Dimensions4.625 x 11.625 x 5.5625 in
- Height4.625 in
- Length11.625 in
- Outside Height4.625 in
- Outside Length11.625 in
- Outside Width5.5625 in
- Overall Height4.625 in
- Overall Length11.625 in
- Overall Width5.5625 in
- Width5.5625 in
Details
- ColorBlue
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- MaterialIndustrial Grade Polymers
- Package Quantity6
- Weight Capacity20 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)