Motion
31162RED

AKRO-MILS
31162RED

Akro Drawer - Red, Plastic, Industrial Grade Polymers, 4.625 x 11.625 x 5.5625 in, Weight Capacity: 20 lbs
MI ITEM #06222884
MFR #31162RED
List Price$8.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
31162RED

Akro Drawer - Red, Plastic, Industrial Grade Polymers, 4.625 x 11.625 x 5.5625 in, Weight Capacity: 20 lbs
MI ITEM #06222884
MFR #31162RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.94/each for your price

Overview

Mfr description
31162-RED RED AKRO DRAWERS
  • Made in the USA
  • Wide front handle for easy gripping when full or filled with heavy contents
  • Akro Drawers can be stacked to optimize space
  • 20 lb. Weight Capacity

Specifications

  • Color
    Red
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    20 lbs
  • Dimensions
    4.625 x 11.625 x 5.5625 in
  • Fm Approval
    Not FM Approved
  • Height
    4.625 in
  • Outside Height
    4.625 in
  • Overall Height
    4.625 in
  • Length
    11.625 in
  • Outside Length
    11.625 in
  • Overall Length
    11.625 in
  • Width
    5.5625 in
  • Outside Width
    5.5625 in
  • Overall Width
    5.5625 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought