Motion
CDQ2B20-30DMZ-F7BAL

SMC CORP OF AMERICA
CDQ2B20-30DMZ-F7BAL

Compact Cylinderinder, CQ2-Z
Mi Item #06223734
MFR #CDQ2B20-30DMZ-F7BAL
Price$141.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B20-30DMZ-F7BAL

Compact Cylinderinder, CQ2-Z
Mi Item #06223734
MFR #CDQ2B20-30DMZ-F7BAL

Mfr description
CDQ2B20-30DMZ-F7BAL COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.53/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Port Size
    M5x0.8
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Stroke
    30 mm

Details

  • Auto-Switch
    Solid State, Water resistant, 2 Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)