Motion
CK28T415S

TIMKEN
CK28T415S

Bearing End Cover - Open End Cap Type, 4.9375 in Compatible Bore, 9.3700 in OD, Steel Material
Mi Item #06223778
MFR #CK28T415S
Price$164.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK28T415S

Bearing End Cover - Open End Cap Type, 4.9375 in Compatible Bore, 9.3700 in OD, Steel Material
Mi Item #06223778
MFR #CK28T415S

Mfr description
CK28T415S OPEN END STL
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.67/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter  
    4.9375 in
  • Outside Diameter  
    9.3700 in
  • Overall Width
    2.1875 in
  • Shaft Size
    4.9375 in
  • Weight
    1.62 lbs
  • Width
    2.1900 in, 55.60 mm

Details

  • Compatible Bearing Number
    22228
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450410847
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Teflon Seal
  • Series
    CK
  • UPC_NO
    883450410847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)