Motion
22506-4595

GARLOCK KLOZURE
22506-4595

Oil Seal - Solid, 6.438 in Shaft Dia., 7.500 in OD, 0.625 in Overall Width, Model 53 Design, Mill-Right ES Lip Material
Mi Item #06223950
MFR #22506-4595
Price$945.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22506-4595

Oil Seal - Solid, 6.438 in Shaft Dia., 7.500 in OD, 0.625 in Overall Width, Model 53 Design, Mill-Right ES Lip Material
Mi Item #06223950
MFR #22506-4595

Mfr description
53G1X4595 MILL-RIGHT ES 304/316SS
  • General purpose assembled seal
  • Heavy-duty metal outer case
  • Single and dual lip configurations available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.94/each

Specifications

Dimensions

  • Outside Diameter
    7.500 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    6.438 in

Details

  • Design Type
    Model 53
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Catalog Number
    22506-4595
  • Manufacturer Upc Number
    717744631161
  • ManufacturerName (description attribute)
    Garlock
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)