Motion
CA2D40-25Z-XC4C65

SMC CORP OF AMERICA
CA2D40-25Z-XC4C65

CA2D40-25Z-XC4C65
MI ITEM #06224148
MFR #CA2D40-25Z-XC4C65
Price$164.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2D40-25Z-XC4C65

CA2D40-25Z-XC4C65
MI ITEM #06224148
MFR #CA2D40-25Z-XC4C65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.45/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2 Z
  • Type
    Tie-Rod

Overview

Mfr description
CA2D40-25Z-XC4C65 CYL, TIE ROD, SCRAPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought