Motion
CR-7/8-XBC-SS
0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Stainless Steel Material
MI ITEM #06224517
MFR #CR-7/8-XBC-SS
Price$170.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Stainless Steel Material
MI ITEM #06224517
MFR #CR-7/8-XBC-SS

Mfr description
CR-7/8-XBC-SS NEEDLE BRG CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.94/each

Specifications

Dimensions

  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in

Details

  • Bearing Element
    Ball
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)