Motion
YR-3-X-SS
Crowned Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Stainless Steel Material
Mi Item #06224529
MFR #YR-3-X-SS
Price$727.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Stainless Steel Material
Mi Item #06224529
MFR #YR-3-X-SS

Mfr description
YR-3-X-SS NEEDLE BRG CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in

Details

  • Bearing Element
    Needle Roller
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Hole Location
    Inner Ring
  • Material Grade
    440
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Series
    YR-X-SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)