Motion
DCR-2
Crowned Cam Follower - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Open
MI ITEM #06224543
MFR #DCR-2
Price$124.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Open
MI ITEM #06224543
MFR #DCR-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.99/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Size
    14-7/8 in

Details

  • Closure Type
    Open
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    17700 lbs

Overview

Mfr description
DCR-2 NEEDLE BRG CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text