Motion
DCR-5
Crowned Cam Follower - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0620 in Stud Length, Open
MI ITEM #06224550
MFR #DCR-5
Price$2,708.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0620 in Stud Length, Open
MI ITEM #06224550
MFR #DCR-5

Mfr description
DCR-5 NEEDLE BRG CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,708.70/each

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    5.0620 in
  • Thread Size
    2/12 in

Details

  • Closure Type
    Open
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    98400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)