Motion
DYR-1-5/8
Crowned Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Open
Mi Item #06224555
MFR #DYR-1-5/8
Price$74.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Open
Mi Item #06224555
MFR #DYR-1-5/8

Mfr description
DYR-1-5/8 NEEDLE BRG CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Roller Diameter  
    1.6250 in
  • Roller Width  
    0.8750 in

Details

  • Bearing Element
    Needle Roller
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    DYR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)