Motion
DYR-1-7/8
Crowned Yoke Roller - 1.8750 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed
Mi Item #06224557
MFR #DYR-1-7/8
Price$90.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.8750 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed
Mi Item #06224557
MFR #DYR-1-7/8

Mfr description
DYR-1-7/8 NEEDLE BRG CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Roller Diameter  
    1.8750 in
  • Roller Width  
    1.0000 in

Details

  • Bearing Element
    Needle Roller
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    DYR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)