Motion
DYR-3-1/4
Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Open
MI ITEM #06224563
MFR #DYR-3-1/4
Price$345.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Open
MI ITEM #06224563
MFR #DYR-3-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$345.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in

Details

  • Closure Type
    Open
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned

Overview

Mfr description
DYR-3-1/4 NEEDLE BRG CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text