Motion
DYR-3-1/2
Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed
MI ITEM #06224564
MFR #DYR-3-1/2
Price$454.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed
MI ITEM #06224564
MFR #DYR-3-1/2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$454.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in

Details

  • Bearing Element
    Needle Roller
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    DYR

Overview

Mfr description
DYR-3-1/2 NEEDLE BRG CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text