1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
DYR-5
Crowned Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Open
MI ITEM #
06224566
MFR #
DYR-5
Your Price
$1,318.24
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
SMITH BEARING COMPANY DYR-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
DYR-5
Crowned Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Open
MI ITEM #
06224566
MFR #
DYR-5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,318.24
/each
(List
$1,581.89
)
Qty
Add to Cart
Overview
Mfr description
DYR-5 NEEDLE BRG CAM FOLL
Specifications
Product Type
Crowned & Flat Yoke Rollers
Roller Shape
Crowned
Roller Diameter
5.0000 in
Bore Diameter
1.7500 in
Roller Width
2.7500 in
Closure Type
Open
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data