Motion
MUTD-1542-D
Yoke Roller - 42 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width
MI ITEM #06224659
MFR #MUTD-1542-D
Price$83.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 42 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width
MI ITEM #06224659
MFR #MUTD-1542-D

Mfr description
MUTD-1542-D METRIC NEEDLE BRG CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.22/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    42 mm
  • Roller Width  
    18 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)