Motion
MUTD-1747-D
Crowned Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #06224660
MFR #MUTD-1747-D
Your Price$90.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #06224660
MFR #MUTD-1747-D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$90.39/each(List $103.96)

Overview

Mfr description
MUTD-1747-D METRIC NEEDLE BRG CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    2
  • Overall Width
    21 mm
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    21300 N
  • Radial Static Load Capacity
    28000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Finish Coating
    Black Oxide
  • OEM Part Number
    MUTD-1747-D
  • Series
    MUTD Series Double Row Metric Yoke
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MUTD-1747-D
  • Manufacturer Upc Number
    651041155480
  • UPC_NO
    651041155503
  • Harmonization Code
    8482400000
  • Weight
    0.484581497797357 lbs
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applications.
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text