Motion
MUTD-20-D
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Shielded, 52100 Bearing Steel Material
Mi Item #06224661
MFR #MUTD-20-D
Price$86.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Shielded, 52100 Bearing Steel Material
Mi Item #06224661
MFR #MUTD-20-D

Mfr description
MUTD-20-D METRIC NEEDLE BRG CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.55/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Width
    25 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Thread Length
    0
  • Weight
    0.539647577092511 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MUTD-20-D
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041155510
  • Material
    52100 or Equivalent
  • Max Rpm
    4200 rpm
  • Number Of Rows
    2
  • OEM Part Number
    MUTD-20-D
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    28000 N
  • Radial Static Load Capacity
    35000 N
  • Roller Material
    52100 Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MUTD Series Double Row Metric Yoke
  • UPC_NO
    651041155510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)