Motion
MUTD-25-D
Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
Mi Item #06224663
MFR #MUTD-25-D
Price$93.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
Mi Item #06224663
MFR #MUTD-25-D

Mfr description
MUTD-25-D METRIC NEEDLE BRG CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.51/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Width
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Thread Length
    0
  • Weight
    0.618942731277533 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Metric yoke type Double row cam follower Crowned outside diameter Needle roller
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MUTD-25-D
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041155534
  • Material
    52100 or Equivalent
  • Max Rpm
    3400 rpm
  • Number Of Rows
    2
  • OEM Part Number
    MUTD-25-D
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    43500 N
  • Radial Static Load Capacity
    60000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MUTD Series Double Row Metric Yoke
  • UPC_NO
    651041155534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)