Motion
MUTD-30-D
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #06224665
MFR #MUTD-30-D
Price$110.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #06224665
MFR #MUTD-30-D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.71/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm
  • Thread Length
    0
  • Weight
    1.02422907488987 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MUTD-30-D
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041155558
  • Material
    52100 or Equivalent
  • Max Rpm
    2600 rpm
  • Number Of Rows
    2
  • OEM Part Number
    MUTD-30-D
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    59000 N
  • Radial Static Load Capacity
    79000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MUTD Series Double Row Metric Yoke
  • UPC_NO
    651041155558

Overview

Mfr description
MUTD-30-D METRIC NEEDLE BRG CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text