Motion
MUTD-45-D
Crowned Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #06224670
MFR #MUTD-45-D
Price$192.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #06224670
MFR #MUTD-45-D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.86/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    30 mm

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Sealed
  • Max Rpm
    1400 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    MUTD

Overview

Mfr description
MUTD-45-D METRIC NEEDLE BRG CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text