Motion
MUTD-50-D
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
Mi Item #06224672
MFR #MUTD-50-D
Price$204.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
Mi Item #06224672
MFR #MUTD-50-D

Mfr description
MUTD-50-D METRIC NEEDLE BRG CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.35/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    30 mm
  • Thread Length
    0
  • Weight
    2.09251101321586 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MUTD-50-D
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041155626
  • Material
    52100 or Equivalent
  • Max Rpm
    1300 rpm
  • Number Of Rows
    2
  • OEM Part Number
    MUTD-50-D
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    100000 N
  • Radial Static Load Capacity
    161000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MUTD Series Double Row Metric Yoke
  • UPC_NO
    651041155626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)