Motion
MUTD-50110-D
Crowned Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #06224674
MFR #MUTD-50110-D
List Price$292.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #06224674
MFR #MUTD-50110-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.35/each for your price

Overview

Mfr description
MUTD-50110-D METRIC NEEDLE BRG CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    2
  • Overall Width
    32 mm
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    100000 N
  • Radial Static Load Capacity
    161000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Max Rpm
    1300 rpm
  • Finish Coating
    Black Oxide
  • OEM Part Number
    MUTD-50110-D
  • Series
    MUTD Series Double Row Metric Yoke
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MUTD-50110-D
  • Manufacturer Upc Number
    651041155640
  • UPC_NO
    651041155640
  • Harmonization Code
    8482400000
  • Weight
    3.72246696035242 lbs
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applications.
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text