Motion
PCR-1
Flat Cam Follower - 1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, 1 mm Stud Length
Mi Item #06224675
MFR #PCR-1
Price$78.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, 1 mm Stud Length
Mi Item #06224675
MFR #PCR-1

Mfr description
PCR-1 BALL BRG TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.87/each

Specifications

Dimensions

  • Hex Size
    3/16 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1 mm

Details

  • Bearing Element
    Ball
  • Dynamic Thrust Load Rating
    140 lbs
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    230 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)