1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
FCR-1-1/4
Flanged Cam Follower - 1.2500 in Roller Dia., 0.8438 in Roller Width, 1.5625 in Flange Dia.
MI ITEM #
06224683
MFR #
FCR-1-1/4
Your Price
$74.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
SMITH BEARING COMPANY FCR-1-1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
FCR-1-1/4
Flanged Cam Follower - 1.2500 in Roller Dia., 0.8438 in Roller Width, 1.5625 in Flange Dia.
MI ITEM #
06224683
MFR #
FCR-1-1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$74.67
/each
(List
$85.88
)
Qty
Add to Cart
Overview
Mfr description
FCR-1-1/4 BALL BRG TRACK ROLLER
Specifications
Roller Diameter
1.2500 in
Roller Width
0.8438 in
Flange Diameter
1.5625 in
Stud Diameter
0.5000 in
Stud Length
1-1/4 in
Product Type
Flanged Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data