Specifications
Dimensions
- Bore Diameter0.4375 in
- Flange Diameter2.1875 in
- Roller Diameter1.5000 in
- Roller Width0.8750 in
Details
- Bearing ElementBall
- Closure TypeSealed
- Product TypeFlanged Yoke Rollers
- Roller ShapeSingle Flanged
- SeriesFYR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)