1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
FYR-1-3/4
Flanged Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, 2.4375 in Flange OD, Sealed
MI ITEM #
06224693
MFR #
FYR-1-3/4
Price
$167.59
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
SMITH BEARING COMPANY FYR-1-3/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
FYR-1-3/4
Flanged Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, 2.4375 in Flange OD, Sealed
MI ITEM #
06224693
MFR #
FYR-1-3/4
Mfr description
FYR-1-3/4 BALL BRG TRACK ROLLER
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$167
.59
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.5000 in
Flange Diameter
2.4375 in
Roller Diameter
1.7500 in
Roller Width
1.0000 in
Details
Bearing Element
Ball
Closure Type
Sealed
Product Type
Flanged Yoke Rollers
Roller Shape
Single Flanged
Series
FYR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items