Specifications
Dimensions
- Bore Diameter0.6250 in
- Flange Diameter2.9375 in
- Roller Diameter2.2500 in
- Roller Width1.2500 in
Details
- Bearing ElementBall
- Closure TypeSealed
- Product TypeFlanged Yoke Rollers
- Roller ShapeSingle Flanged
- SeriesFYR
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)