Motion
FYR-2-1/2
Flanged Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.1875 in Flange OD, Sealed
Mi Item #06224696
MFR #FYR-2-1/2
Price$197.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.1875 in Flange OD, Sealed
Mi Item #06224696
MFR #FYR-2-1/2

Mfr description
FYR-2-1/2 TAPERED ROLLER BRG TRACK ROLLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.26/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Flange Diameter
    3.1875 in
  • Roller Diameter
    2.5000 in
  • Roller Width
    1.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Flanged Yoke Rollers
  • Roller Shape
    Single Flanged
  • Series
    FYR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)