Specifications
Dimensions
- Bore Diameter0.4375 in
- Roller Diameter2.5000 in
- Roller Width0.8750 in
Details
- Bearing ElementBall
- Product TypeV-Groove Yoke Rollers
- Roller ShapeV-Grooved
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)