Motion
VYR-3
V-Groove Yoke Roller - 3.0000 in Roller Dia., 1.2500 in Width, 0.6250 in Bore Dia.
Mi Item #06224700
MFR #VYR-3
Price$146.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Yoke Roller - 3.0000 in Roller Dia., 1.2500 in Width, 0.6250 in Bore Dia.
Mi Item #06224700
MFR #VYR-3

Mfr description
VYR-3 BALL BRG TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.2500 in

Details

  • Bearing Element
    Ball
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)