Specifications
Dimensions
- Bore Diameter0.7500 in
- Roller Diameter3.5000 in
- Roller Width1.5000 in
Details
- Bearing ElementBall
- Product TypeV-Groove Yoke Rollers
- Roller ShapeV-Grooved
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)