Motion
VYR-3-3/4
V-Groove Yoke Roller - 3.7500 in Roller Dia., 1.5000 in Width, 0.7500 in Bore Dia.
Mi Item #06224702
MFR #VYR-3-3/4
Price$271.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Yoke Roller - 3.7500 in Roller Dia., 1.5000 in Width, 0.7500 in Bore Dia.
Mi Item #06224702
MFR #VYR-3-3/4

Mfr description
VYR-3-3/4 TAPERED ROLLER BRG TRACK ROLLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Roller Diameter  
    3.7500 in
  • Roller Width  
    1.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)