Motion
PCR-5-E
Crowned & Flat Cam Follower - 5.0000 in Roller Dia, 3.0000 in Roller Width, 2.0000 in Stud Dia, 4-1/2 in Stud Length
Mi Item #06224707
MFR #PCR-5-E
Price$930.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - 5.0000 in Roller Dia, 3.0000 in Roller Width, 2.0000 in Stud Dia, 4-1/2 in Stud Length
Mi Item #06224707
MFR #PCR-5-E

Mfr description
PCR-5-E TAPERED ROLLER BRG TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.44/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    4-1/2 in

Details

  • Bearing Element
    Tapered Rollers
  • Dynamic Thrust Load Rating
    13300 lbs
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    40000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)