Motion
PCR-6-E
Flat Cam Follower - 6.0000 in Roller Dia, 3.0000 in Roller Width, 3.1250 in Stud Dia, 5-1/2 in Stud Length
MI ITEM #06224708
MFR #PCR-6-E
Price$1,029.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 6.0000 in Roller Dia, 3.0000 in Roller Width, 3.1250 in Stud Dia, 5-1/2 in Stud Length
MI ITEM #06224708
MFR #PCR-6-E

Mfr description
PCR-6-E TAPERED ROLLER BRG TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,029.01/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    3.1250 in
  • Stud Length  
    5-1/2 in

Details

  • Dynamic Thrust Load Rating
    14200 lbs
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    62000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)