Motion
MPYR-50
Crowned Yoke Roller - 50 mm Roller Diameter, 15 mm Bore, 32 mm Roller Width
Mi Item #06224719
MFR #MPYR-50
Price$146.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 50 mm Roller Diameter, 15 mm Bore, 32 mm Roller Width
Mi Item #06224719
MFR #MPYR-50

Mfr description
MPYR-50 METRIC BALL BRG TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.49/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    50 mm
  • Roller Width  
    32 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)