Motion
MPYR-62
Flat Plan Metric Yoke Track Roller - 62 mm Roller Diameter, 20 mm Bore, 38 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #06224720
MFR #MPYR-62
Price$244.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plan Metric Yoke Track Roller - 62 mm Roller Diameter, 20 mm Bore, 38 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #06224720
MFR #MPYR-62

Mfr description
MPYR-62 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Width
    40 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    38 mm
  • Thread Length
    0
  • Weight
    0.91 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MPYR-62
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041208797
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MPYR-62
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    48400 N
  • Radial Static Load Capacity
    17800 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Trax Metric Yoke MPYR Series
  • UPC_NO
    651041208797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)