Motion
MPYR-85
Flat Plan Metric Yoke Track Roller - 85 mm Roller Diameter, 25 mm Bore, 44 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #06224723
MFR #MPYR-85
Price$417.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plan Metric Yoke Track Roller - 85 mm Roller Diameter, 25 mm Bore, 44 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #06224723
MFR #MPYR-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.03/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Width
    46 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    44 mm
  • Weight
    1.6 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    MPYR-85
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211759
  • Material
    52100 or Equivalent
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    2
  • OEM Part Number
    MPYR-85
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    63500 N
  • Radial Static Load Capacity
    25700 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Trax Metric Yoke MPYR Series
  • UPC_NO
    651041211759

Overview

Mfr description
MPYR-85 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought