Motion
MPYR-90
MPYR-90 Flat Plan Metric Yoke Track Roller - 90 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #06224724
MFR #MPYR-90
Price$449.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPYR-90 Flat Plan Metric Yoke Track Roller - 90 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #06224724
MFR #MPYR-90

Mfr description
MPYR-90 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$449.65/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width
    56 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    54 mm
  • Thread Length
    0
  • Weight
    1.92 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MPYR-90
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211766
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MPYR-90
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    78200 N
  • Radial Static Load Capacity
    25600 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Trax Metric Yoke MPYR Series
  • UPC_NO
    651041211766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)