Motion
MPYR-100
MPYR-100 Flat Plan Metric Yoke Track Roller - 100 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #06224725
MFR #MPYR-100
Your Price$445.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPYR-100 Flat Plan Metric Yoke Track Roller - 100 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #06224725
MFR #MPYR-100

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$445.43/each(List $512.25)

Overview

Mfr description
MPYR-100 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Number Of Rows
    2
  • Overall Width
    56 mm
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    78200 N
  • Radial Static Load Capacity
    25600 N
  • Roller Material
    High-Alloy Bearing Steel
  • Finish Coating
    Black Oxide
  • OEM Part Number
    MPYR-100
  • Series
    Smith-Trax Metric Yoke MPYR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MPYR-100
  • Manufacturer Upc Number
    651041211773
  • UPC_NO
    651041211773
  • Harmonization Code
    8482400000
  • Weight
    2.93 lbs
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text