Motion
MVYR-40
V-groove Yoke Roller - 60 mm Roller Dia., 23 mm Width, 10 mm Bore Dia., Sealed
MI ITEM #06224730
MFR #MVYR-40
Price$223.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-groove Yoke Roller - 60 mm Roller Dia., 23 mm Width, 10 mm Bore Dia., Sealed
MI ITEM #06224730
MFR #MVYR-40

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$223.34/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    60 mm
  • Roller Width  
    23 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Series
    MVYR

Overview

Mfr description
MVYR-40 METRIC BALL BRG TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought