Motion
MVYR-50
V-groove Yoke Roller - 75 mm Roller Dia., 33 mm Width, 15 mm Bore Dia.
Mi Item #06224731
MFR #MVYR-50
Price$281.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-groove Yoke Roller - 75 mm Roller Dia., 33 mm Width, 15 mm Bore Dia.
Mi Item #06224731
MFR #MVYR-50

Mfr description
MVYR-50 METRIC BALL BRG TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.59/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    75 mm
  • Roller Width  
    33 mm

Details

  • Bearing Element
    Ball
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Series
    MVYR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)