Motion
MVYR-100
MVYR-100 V-Groove Metric Yoke Track Roller - 140 mm Roller Dia., 56 mm Width, 30 mm Bore Dia., Unsealed
MI ITEM #06224734
MFR #MVYR-100
Price$741.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVYR-100 V-Groove Metric Yoke Track Roller - 140 mm Roller Dia., 56 mm Width, 30 mm Bore Dia., Unsealed
MI ITEM #06224734
MFR #MVYR-100

Mfr description
MVYR-100 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$741.44/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Groove Angle
    90 °
  • Point Diameter  
    100 mm
  • Roller Diameter  
    140 mm
  • Roller Width  
    56 mm
  • Weight
    5.08 lbs
  • Width To Groove Center
    28 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MVYR-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041194892
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MVYR-100
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    78200 N
  • Radial Static Load Capacity
    25600 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    Smith-Trax Metric Yoke MVYR Series
  • UPC_NO
    651041194892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)