Motion
MVYR-125
MVYR-125 V-Groove Metric Yoke Track Roller - 165 mm Roller Dia., 71 mm Width, 45 mm Bore Dia., Unsealed
MI ITEM #06224735
MFR #MVYR-125
List Price$1,025.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVYR-125 V-Groove Metric Yoke Track Roller - 165 mm Roller Dia., 71 mm Width, 45 mm Bore Dia., Unsealed
MI ITEM #06224735
MFR #MVYR-125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,025.38/each for your price

Overview

Mfr description
MVYR-125 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Product Type
    V-Groove Yoke Rollers
  • Roller Diameter
  • Roller Width
  • Roller Shape
    V-Grooved
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Roller Material
    High-Alloy Bearing Steel
  • Radial Dynamic Load Capacity
    148100 N
  • Radial Static Load Capacity
    58500 N
  • ECCN
    2A001.b
  • Groove Angle
    90 °
  • Width To Groove Center
    36 mm
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8482400000
  • Series
    Smith-Trax Metric Yoke MVYR Series
  • Manufacturer Catalog Number
    MVYR-125
  • Manufacturer Upc Number
    651041211933
  • UPC_NO
    651041211933
  • Weight
    8.52 lbs
  • OEM Part Number
    MVYR-125
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Material
    52100 or Equivalent
  • Manufacturer Product Page
  • Number Of Rows
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text