Motion
MFYR-50
Flanged Yoke Roller - 50 mm Roller Diameter, 15 mm Bore, 32 mm Roller Width, 68 mm Flange OD, Sealed
MI ITEM #06224740
MFR #MFYR-50
List Price$210.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Yoke Roller - 50 mm Roller Diameter, 15 mm Bore, 32 mm Roller Width, 68 mm Flange OD, Sealed
MI ITEM #06224740
MFR #MFYR-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.36/each for your price

Overview

Mfr description
MFYR-50 METRIC BALL BRG TRACK ROLLER

Specifications

  • Roller Diameter
    50 mm
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    32 mm
  • Bore Diameter
    15 mm
  • Flange Diameter
    68 mm
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text