Motion
MFYR-76
MFYR-76 Flanged Yoke Track Roller - 76 mm Roller Diameter, 44 mm Roller Width, 25 mm Bore, 98 mm Flange OD, Tapered Rollers
Mi Item #06224742
MFR #MFYR-76
Price$369.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MFYR-76 Flanged Yoke Track Roller - 76 mm Roller Diameter, 44 mm Roller Width, 25 mm Bore, 98 mm Flange OD, Tapered Rollers
Mi Item #06224742
MFR #MFYR-76

Mfr description
MFYR-76 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$369.13/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Flange Diameter
    98 mm
  • Flange Thickness
    13.5 mm
  • Roller Diameter
    76 mm
  • Roller Width
    44 mm
  • Weight
    1.24 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MFYR-76
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211834
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFYR-76
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    63500 N
  • Radial Static Load Capacity
    25700 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax Metric Yoke MFYR Series
  • UPC_NO
    651041211834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)