Motion
MFYR-90
MFYR-90 Flanged Yoke Track Roller - 90 mm Roller Diameter, 54 mm Roller Width, 30 mm Bore, 112 mm Flange OD, Tapered Rollers
MI ITEM #06224745
MFR #MFYR-90
List Price$517.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MFYR-90 Flanged Yoke Track Roller - 90 mm Roller Diameter, 54 mm Roller Width, 30 mm Bore, 112 mm Flange OD, Tapered Rollers
MI ITEM #06224745
MFR #MFYR-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$517.75/each for your price

Overview

Mfr description
MFYR-90 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Product Type
    Flanged Yoke Rollers
  • Roller Diameter
    90 mm
  • Roller Width
    54 mm
  • Bore Diameter
    30 mm
  • Flange Diameter
    112 mm
  • Flange Thickness
    13.5 mm
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Closure Type
    Open
  • Roller Material
    High-Alloy Bearing Steel
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    78200 N
  • Radial Static Load Capacity
    25600 N
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8482400000
  • Series
    Smith-Trax Metric Yoke MFYR Series
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Manufacturer Upc Number
    651041211865
  • UPC_NO
    651041211865
  • Weight
    2.37 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • OEM Part Number
    MFYR-90
  • Manufacturer Catalog Number
    MFYR-90
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text