Motion
MFYR-100
MFYR-100 Flanged Yoke Track Roller - 100 mm Roller Diameter, 54 mm Roller Width, 30 mm Bore, 122 mm Flange OD, Tapered Rollers
Mi Item #06224746
MFR #MFYR-100
Price$555.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MFYR-100 Flanged Yoke Track Roller - 100 mm Roller Diameter, 54 mm Roller Width, 30 mm Bore, 122 mm Flange OD, Tapered Rollers
Mi Item #06224746
MFR #MFYR-100

Mfr description
MFYR-100 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.07/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Flange Diameter
    122 mm
  • Flange Thickness
    13.5 mm
  • Roller Diameter
    100 mm
  • Roller Width
    54 mm
  • Weight
    3.43 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MFYR-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211872
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFYR-100
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    78200 N
  • Radial Static Load Capacity
    25600 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax Metric Yoke MFYR Series
  • UPC_NO
    651041211872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)