Motion
MFYR-150
MFYR-150 Flanged Yoke Track Roller - 150 mm Roller Diameter, 70 mm Roller Width, 55 mm Bore, 70 mm Flange OD, Tapered Rollers
MI ITEM #06224748
MFR #MFYR-150
Price$1,494.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MFYR-150 Flanged Yoke Track Roller - 150 mm Roller Diameter, 70 mm Roller Width, 55 mm Bore, 70 mm Flange OD, Tapered Rollers
MI ITEM #06224748
MFR #MFYR-150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,494.40/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Flange Diameter
    70 mm
  • Flange Thickness
    18.3 mm
  • Roller Diameter
    150 mm
  • Roller Width
    70 mm
  • Weight
    9.56 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MFYR-150
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211896
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFYR-150
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    159000 N
  • Radial Static Load Capacity
    63000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax Metric Yoke MFYR Series
  • UPC_NO
    651041211896

Overview

Mfr description
MFYR-150 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought