Motion
MFYR-250
Flanged Yoke Roller - 250 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, 273 mm Flange OD, Open
Mi Item #06224750
MFR #MFYR-250
Price$5,995.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Yoke Roller - 250 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, 273 mm Flange OD, Open
Mi Item #06224750
MFR #MFYR-250

Mfr description
MFYR-250 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,995.56/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Flange Diameter
    273 mm
  • Flange Thickness
    18.2 mm
  • Roller Diameter
    250 mm
  • Roller Width
    76 mm
  • Weight
    37.25 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MFYR-250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041204980
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFYR-250
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    188600 N
  • Radial Static Load Capacity
    77400 N
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax Metric Yoke MFYR Series
  • UPC_NO
    651041204980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)